Motion
BT 519-23

SKF
BT 519-23

BT 519-23
MI ITEM #00062248
MFR #BT 519-23
List Price$56.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 519-23

BT 519-23
MI ITEM #00062248
MFR #BT 519-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.97/each for your price

Overview

Mfr description
BT-519-23 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M6 Thread - 28mm length

Specifications

  • Ball Diameter
    12.7 mm
  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Stud Length
    27 mm
  • Thread Size
    M5
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought