Motion
YEL 207-107-2F

SKF
YEL 207-107-2F

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Eccentric Collar Locking
Mi Item #00062260
MFR #YEL 207-107-2F
Price$121.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 207-107-2F

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Eccentric Collar Locking
Mi Item #00062260
MFR #YEL 207-107-2F

Mfr description
YEL 207-107-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.4803 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    2.0118 in
  • Weight
    1.16 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316577754721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)