Motion
YEL 209-112-2F

SKF
YEL 209-112-2F

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
MI ITEM #00062272
MFR #YEL 209-112-2F
Your Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 209-112-2F

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
MI ITEM #00062272
MFR #YEL 209-112-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.00/each(List $147.59)

Overview

Mfr description
YEL 209-112-2F BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.2165 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    4300 rpm
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316577754752
  • Weight
    1.81 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text