Motion
YEL 210-115-2F

SKF
YEL 210-115-2F

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #00062275
MFR #YEL 210-115-2F
Your Price$122.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 210-115-2F

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #00062275
MFR #YEL 210-115-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.02/each(List $176.93)

Overview

Mfr description
YEL 210-115-2F BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.4685 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    4000 rpm
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316577752819
  • Weight
    2.10 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text