Motion
YEL 211-200-2F

SKF
YEL 211-200-2F

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #00062278
MFR #YEL 211-200-2F
Price$201.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 211-200-2F

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #00062278
MFR #YEL 211-200-2F

Mfr description
YEL 211-200-2F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.68/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.8110 in
  • Weight
    3.37 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316577754769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)