Motion
YEL 212-207-2F

SKF
YEL 212-207-2F

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0630 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00062286
MFR #YEL 212-207-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 212-207-2F

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0630 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00062286
MFR #YEL 212-207-2F

Mfr description
YEL 212-207-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.4370 in
  • Outer Ring Width  
    1.0236 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    3.0630 in
  • Weight
    3.70 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316577757463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)