Motion
RA008RRB
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Eccentric Collar Locking
Mi Item #00062289
MFR #RA008RRB
Price$64.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Eccentric Collar Locking
Mi Item #00062289
MFR #RA008RRB

Mfr description
RA 008 RRB(OLD# RA 008 NPPB)
  • Bearing are an extended inner ring type with self-locking collar
  • Due to the positive contact, the land-riding R-Seal provides improved protection against harmful contaminants and retains lubricant under severe operation conditions
  • RA-RRB Series are factory prelubricated and have spherical outside diameters for use in housings with corresponding spherical inside surface to unrestricted initial alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.56/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    19.05 mm
  • Outer Ring Width  
    13 mm
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.7500 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    6140 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Type
    Molded Shroud
  • Series
    RA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796053014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)