Motion
YET 203-008

SKF
YET 203-008

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1260 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062294
MFR #YET 203-008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 203-008

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1260 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062294
MFR #YET 203-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YET 203-008 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1260 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9.56 kN
  • Radial Static Load Capacity
    4.75 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    9500 rpm
  • Series
    YET2
  • UPC_NO
    7316577029744
  • Weight
    0.28 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text