Motion
YET 203-010

SKF
YET 203-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Eccentric Collar Locking
Mi Item #00062302
MFR #YET 203-010
Price$37.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 203-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Eccentric Collar Locking
Mi Item #00062302
MFR #YET 203-010

Mfr description
YET 203-010 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.86/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.7520 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    1.1260 in
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9.56 kN
  • Radial Static Load Capacity
    4.75 kN
  • Series
    YET2
  • UPC_NO
    7316576616662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)