Motion
YET 204-012

SKF
YET 204-012

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
Mi Item #00062310
MFR #YET 204-012
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 204-012

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Eccentric Collar Locking
Mi Item #00062310
MFR #YET 204-012

Mfr description
YET 204-012 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.8268 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2008 in
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    8500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Series
    YET2
  • UPC_NO
    7316576616716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)