Motion
RA014RRB
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
MI ITEM #00062318
MFR #RA014RRB
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
MI ITEM #00062318
MFR #RA014RRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.32/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    21.44 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    0.8438 in
  • Weight
    0.47 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Seal Type
    Molded Shroud
  • Series
    RA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796053168

Overview

Mfr description
RA 014 RRB(OLD# RA 014 NPPB)
  • Bearing are an extended inner ring type with self-locking collar
  • Due to the positive contact, the land-riding R-Seal provides improved protection against harmful contaminants and retains lubricant under severe operation conditions
  • RA-RRB Series are factory prelubricated and have spherical outside diameters for use in housings with corresponding spherical inside surface to unrestricted initial alignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text