Motion
YET 205-014

SKF
YET 205-014

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
MI ITEM #00062323
MFR #YET 205-014
Your Price$43.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-014

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Eccentric Collar Locking
MI ITEM #00062323
MFR #YET 205-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.17/each(List $43.63)

Overview

Mfr description
YET 205-014 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2205 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Series
    YET2
  • UPC_NO
    7316576616815
  • Weight
    0.49 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text