Motion
YA010RRB
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #00062332
MFR #YA010RRB
Price$58.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #00062332
MFR #YA010RRB

Mfr description
YA 010 RRB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.73/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    23.8 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.9375 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6140 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Series
    YA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796098770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)