Motion
YET 206-101 W

SKF
YET 206-101 W

Ball Insert Bearing - Straight Bore, 1.0625 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062347
MFR #YET 206-101 W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 206-101 W

Ball Insert Bearing - Straight Bore, 1.0625 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062347
MFR #YET 206-101 W

Mfr description
YET 206-101W BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Inner Ring Width  
    35.7 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in
  • Weight
    0.77 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Series
    YET2
  • UPC_NO
    7316570781670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)