Motion
W218EL 1 1/8 UNMTD BALL BRG

LINK-BELT
W218EL 1 1/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
MI ITEM #00062352
MFR #W218EL 1 1/8 UNMTD BALL BRG
List Price$91.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W218EL 1 1/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
MI ITEM #00062352
MFR #W218EL 1 1/8 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.53/each for your price

Overview

Mfr description
W218EL BRG&COL W218EL
  • 1 1/8" Unmounted, Non Relubricatable Spherical OD,, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Radial Dynamic Load Capacity
    4390 lbf
  • Max Rpm
    5600 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327151782
  • UPC_NO
    662327151782
  • Weight
    0.75 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text