Motion
W219EL 1 3/16 UNMTD BALL BRG

LINK-BELT
W219EL 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Eccentric Collar Locking
Mi Item #00062361
MFR #W219EL 1 3/16 UNMTD BALL BRG
Price$90.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W219EL 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Eccentric Collar Locking
Mi Item #00062361
MFR #W219EL 1 3/16 UNMTD BALL BRG

Mfr description
W219EL BRG&COL W219EL
  • 1 3/16" Unmounted, Non Relubricatable, Spherical OD, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.02/each

Specifications

Dimensions

  • Bore Diameter  
    1 3/16 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.72 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    662327151812
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327151812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)