Motion
YET 207-106

SKF
YET 207-106

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID, Eccentric Collar Locking
MI ITEM #00062392
MFR #YET 207-106
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 207-106

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID, Eccentric Collar Locking
MI ITEM #00062392
MFR #YET 207-106

Mfr description
YET 207-106 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Inner Ring Width  
    38.9 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5313 in
  • Weight
    1.04 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    5300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Series
    YET2
  • UPC_NO
    7316576617089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)