Motion
YAR 203-008-2F

SKF
YAR 203-008-2F

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
Mi Item #00062402
MFR #YAR 203-008-2F
Price$50.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 203-008-2F

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
Mi Item #00062402
MFR #YAR 203-008-2F

Mfr description
YAR 203-008-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.54/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    27.4 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    1.5748 in
  • Overall Width
    27.40 mm
  • Weight
    0.27 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    9500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9.56 kN
  • Radial Static Load Capacity
    4.75 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577744623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)