Motion
YAR 203-010-2F

SKF
YAR 203-010-2F

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #00062403
MFR #YAR 203-010-2F
Price$74.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 203-010-2F

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #00062403
MFR #YAR 203-010-2F

Mfr description
YAR 203-010-2F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.83/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    22.4 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.40 mm
  • Weight
    0.23 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    9500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9.56 kN
  • Radial Static Load Capacity
    4.75 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577754523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)