Motion
YA012RRB
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00062405
MFR #YA012RRB
Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00062405
MFR #YA012RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.95/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.0630 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    27 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Series
    YA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796099050

Overview

Mfr description
YA 012 RRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought