Motion
YAR 205-015-2F

SKF
YAR 205-015-2F

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Set Screw Locking
MI ITEM #00062412
MFR #YAR 205-015-2F
Your Price$70.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 205-015-2F

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Set Screw Locking
MI ITEM #00062412
MFR #YAR 205-015-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.30/each(List $80.95)

Overview

Mfr description
YAR 205-015-2F BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3438 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    7000 rpm
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577752864
  • Weight
    0.45 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text