Motion
YA014RR
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID
MI ITEM #00062413
MFR #YA014RR
Your Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID
MI ITEM #00062413
MFR #YA014RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.40/each(List $64.99)

Overview

Mfr description
YA 014 RR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.1250 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    YA-RR
  • UPC_NO
    087796192881
  • Weight
    0.41 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought