Motion
YAR 207-104-2F

SKF
YAR 207-104-2F

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #00062425
MFR #YAR 207-104-2F
Price$119.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-104-2F

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #00062425
MFR #YAR 207-104-2F

Mfr description
YAR 207-104-2F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6875 in
  • Weight
    1.12 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    5300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577754578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)