Motion
YAE25RR
Ball Insert Bearing - Cylindrical Bore, 25 mm ID
Mi Item #00062429
MFR #YAE25RR
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID
Mi Item #00062429
MFR #YAE25RR

Mfr description
YAE 25 RR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    28.2 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.1250 in
  • Weight
    0.41 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    YA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796188754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)