Motion
YAR 209-111-2F

SKF
YAR 209-111-2F

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
MI ITEM #00062436
MFR #YAR 209-111-2F
Price$128.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 209-111-2F

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
MI ITEM #00062436
MFR #YAR 209-111-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.9375 in
  • Weight
    1.65 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577754639

Overview

Mfr description
YAR 209-111-2F BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text