Motion
YAR 210-115-2F

SKF
YAR 210-115-2F

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Set Screw Locking
MI ITEM #00062442
MFR #YAR 210-115-2F
Price$176.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 210-115-2F

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Set Screw Locking
MI ITEM #00062442
MFR #YAR 210-115-2F

Mfr description
YAR 210-115-2F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in
  • Weight
    1.76 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316577754660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)