Motion
YAR 212-203-2F

SKF
YAR 212-203-2F

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Set Screw Locking
MI ITEM #00062443
MFR #YAR 212-203-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 212-203-2F

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Set Screw Locking
MI ITEM #00062443
MFR #YAR 212-203-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    55.6 mm
  • Outer Ring Width  
    26 mm
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.5625 in
  • Weight
    3.73 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    3400 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316571261430

Overview

Mfr description
YAR 212-203-2F BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought