Motion
YAR 214-208-2F

SKF
YAR 214-208-2F

Ball Insert Bearing - Straight Bore, 2.5000 in Bore Diam., 125 mm OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #00062449
MFR #YAR 214-208-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 214-208-2F

Ball Insert Bearing - Straight Bore, 2.5000 in Bore Diam., 125 mm OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #00062449
MFR #YAR 214-208-2F

Mfr description
YAR 214-208-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    69.9 mm
  • Outer Ring Width  
    28 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    2.7500 in
  • Weight
    5.27 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    2800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    62.4 kN
  • Radial Static Load Capacity
    44 kN
  • UPC_NO
    7316577108272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)