Motion
YAR 213-208-2F

SKF
YAR 213-208-2F

Ball Insert Bearing - Cylindrical Bore, 2-1/2 in ID, Set Screw Locking
Mi Item #00062454
MFR #YAR 213-208-2F
Price$296.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 213-208-2F

Ball Insert Bearing - Cylindrical Bore, 2-1/2 in ID, Set Screw Locking
Mi Item #00062454
MFR #YAR 213-208-2F

Mfr description
YAR 213-208-2F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.34/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Inner Ring Width  
    68.3 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    2.6875 in
  • Weight
    4.21 lbs

Details

  • Bore Type
    Cylindrical
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    40 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316576617430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)