Motion
YAR 215-212-2F

SKF
YAR 215-212-2F

Ball Insert Bearing - Straight Bore, 2.7500 in Bore Diam., 5.1181 in OD, 73.30 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00062458
MFR #YAR 215-212-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 215-212-2F

Ball Insert Bearing - Straight Bore, 2.7500 in Bore Diam., 5.1181 in OD, 73.30 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00062458
MFR #YAR 215-212-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAR 215-212-2F BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    73.30 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    66.3 kN
  • Radial Static Load Capacity
    49 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    2600 rpm
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316571257594
  • Weight
    5.54 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought