Motion
YA108RR
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
MI ITEM #00062492
MFR #YA108RR
Price$150.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
MI ITEM #00062492
MFR #YA108RR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    39.3 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.5625 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    YA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796100800

Overview

Mfr description
YA 108 RR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought