Motion
A22125 SPHERICAL RLR BRG

LINK-BELT
A22125 SPHERICAL RLR BRG

Roller Insert Bearing - Spherical Roller Bearing Bearing, 1.2500 in Bore Dia., 2.6250 in OD, 1.3120 in Overall Width
MI ITEM #00062535
MFR #A22125 SPHERICAL RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22125 SPHERICAL RLR BRG

Roller Insert Bearing - Spherical Roller Bearing Bearing, 1.2500 in Bore Dia., 2.6250 in OD, 1.3120 in Overall Width
MI ITEM #00062535
MFR #A22125 SPHERICAL RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A22125 BEARING A22125

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    2.0000 in
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Country of Origin
    US
  • Max Rpm
    6200 rpm
  • Cage Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.5410 in
  • Fillet Radius
    0.0460 in
  • Series
    A20000
  • UPC_NO
    662327004392
  • Weight
    1.0800 lb
  • Type Of Bearing
    Spherical Roller Bearing
  • Material
    Steel
  • A/B Class
    B
  • Product Type
    Spherical Roller Bearings
  • Length Through Bore
    1.3120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text