Motion
A22177 SPHERICAL RLR BRG

LINK-BELT
A22177 SPHERICAL RLR BRG

Roller Insert Bearing - 1.7712 in ID, 3.3464 in OD, 1.5780 in Width, Straight Bore, Open, C0
Mi Item #00062539
MFR #A22177 SPHERICAL RLR BRG
Price$1,319.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22177 SPHERICAL RLR BRG

Roller Insert Bearing - 1.7712 in ID, 3.3464 in OD, 1.5780 in Width, Straight Bore, Open, C0
Mi Item #00062539
MFR #A22177 SPHERICAL RLR BRG

Mfr description
A22177 BEARING A22177
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.7712 in
  • Fillet Radius
    0.08 in
  • Outer Ring Width
    1.5780 in
  • Outside Diameter  
    3.3464 in
  • Overall Width  
    1.5780 in
  • Precision Rating
    Not Rated
  • Weight
    1.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    4800 rpm
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    A20
  • UPC_NO
    662327004460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)