Motion
1726203-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00062565
MFR #1726203-2RS
Price$99.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00062565
MFR #1726203-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.66/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1726203-2RS BRG
  • Internal Clearance
    C0
  • Long Description
    The 1726203-2RS is a 17mm bore radial deep groove ball bearing with double seals, 40mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    1726203-2RS
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023044597

Overview

Mfr description
1726203-2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text