Motion
1726205-2RS1

SKF
1726205-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062578
MFR #1726205-2RS1
Price$103.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726205-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062578
MFR #1726205-2RS1

Mfr description
1726205-2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1726205-2RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 1726205-2RS1 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog Number
    1726205-2RS1
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    17262
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)