Motion
1726206-2RS1

SKF
1726206-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062585
MFR #1726206-2RS1
Price$115.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726206-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062585
MFR #1726206-2RS1

Mfr description
1726206-2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.43 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1726206-2RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has 30 mm bore diameter, double sealed closure, 62 mm outside diameter, and 16 mm overall width for radial fits.
  • Manufacturer Catalog Number
    1726206-2RS1
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    17262
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576620201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)