Motion
1726208-2RS1

SKF
1726208-2RS1

Ball Insert Bearing - Cylindrical Bore, 40 mm ID
MI ITEM #00062595
MFR #1726208-2RS1
List Price$198.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726208-2RS1

Ball Insert Bearing - Cylindrical Bore, 40 mm ID
MI ITEM #00062595
MFR #1726208-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.92/each for your price

Overview

Mfr description
1726208-2RS1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    18 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    5600 rpm
  • Seal Type
    Contact Seal
  • Series
    17262
  • UPC_NO
    7316576625053
  • Weight
    0.81 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text