Motion
209-NPP-B
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062599
MFR #209-NPP-B
Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #00062599
MFR #209-NPP-B

Mfr description
209-XL-NPP-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.39/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    1.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    209-XL-NPP-B
  • Finish Coating
    Uncoated
  • Long Description
    The 209-NPP-B Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 85 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    209-NPP-B
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Series
    2..-NPP-B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802782417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)