Motion
1726210-2RS1

SKF
1726210-2RS1

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
Mi Item #00062604
MFR #1726210-2RS1
Price$253.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726210-2RS1

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
Mi Item #00062604
MFR #1726210-2RS1

Mfr description
1726210-2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    20 mm
  • Weight
    0.99 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Seal Type
    Contact Seal
  • Series
    17262
  • UPC_NO
    7316577742933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)