Motion
21305-E1-TVPB

FAG (SCHAEFFLER)
21305-E1-TVPB

Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Straight Bore, Open, C0
MI ITEM #00062610
MFR #21305-E1-TVPB
Price$266.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21305-E1-TVPB

Spherical Roller Bearing - 25 mm ID, 62 mm OD, 17 mm Width, Straight Bore, Open, C0
MI ITEM #00062610
MFR #21305-E1-TVPB

Mfr description
21305-E1-XL-TVPB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.56 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Maximum Speed
    13.900 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4026677808110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)