Motion
21307-E1-TVPB-C3

FAG (SCHAEFFLER)
21307-E1-TVPB-C3

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open, C3
Mi Item #00062633
MFR #21307-E1-TVPB-C3
Price$304.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21307-E1-TVPB-C3

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open, C3
Mi Item #00062633
MFR #21307-E1-TVPB-C3

Mfr description
21307-E1-XL-TVPB-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.58/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.11 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9500 rpm
  • Maximum Speed
    10900 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213
  • UPC_NO
    4026677808189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)