Motion
21308-E1-TVPB

FAG (SCHAEFFLER)
21308-E1-TVPB

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C0
MI ITEM #00062638
MFR #21308-E1-TVPB
Price$317.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21308-E1-TVPB

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C0
MI ITEM #00062638
MFR #21308-E1-TVPB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$317.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.55 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    9500 rpm
  • Maximum Speed
    9.800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213
  • UPC_NO
    4026677805423

Overview

Mfr description
21308-E1-XL-TVPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text