Motion
21308EAE4
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore
MI ITEM #00062640
MFR #21308EAE4
Price$310.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore
MI ITEM #00062640
MFR #21308EAE4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$310.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    26527.462 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176624261
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    213
  • Static Load Capacity
    24953.799 lbf
  • UPC_NO
    029176624261

Overview

Mfr description
21308EAE4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text