Motion
21309V

NTN
21309V

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open, CN
MI ITEM #00062650
MFR #21309V
List Price$376.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21309V

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open, CN
MI ITEM #00062650
MFR #21309V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.07/each for your price

Overview

Mfr description
21309V SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    8400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520079192
  • UPC_NO
    4550253100829
  • CAD Drawing
  • Weight
    2.094 lb
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text