Motion
21310EAE4C3
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C3
Mi Item #00062666
MFR #21310EAE4C3
Price$332.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C3
Mi Item #00062666
MFR #21310EAE4C3

Mfr description
21310EAE4C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.52/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    2.82 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    40016.002 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176410666
  • Max Rpm
    5600 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum Speed
    8000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Static Load Capacity
    39116.766 lbf
  • UPC_NO
    029176410666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)