Motion
A22196MC0

LINK-BELT
A22196MC0

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00062695
MFR #A22196MC0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22196MC0

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00062695
MFR #A22196MC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A22196MC0 BEARING A22196M/C0

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    4500 rpm
  • Cage Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    1.5260 in
  • Fillet Radius
    0.062 in
  • Series
    A22
  • UPC_NO
    662327004491
  • Weight
    2.27 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text