Motion
A22137 SPHERICAL RLR BRG

LINK-BELT
A22137 SPHERICAL RLR BRG

Roller Insert Bearing - 1.3775 in ID, 2.8345 in OD, 1.3100 in Width, Straight Bore, Open, C0
Mi Item #00062717
MFR #A22137 SPHERICAL RLR BRG
Price$461.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22137 SPHERICAL RLR BRG

Roller Insert Bearing - 1.3775 in ID, 2.8345 in OD, 1.3100 in Width, Straight Bore, Open, C0
Mi Item #00062717
MFR #A22137 SPHERICAL RLR BRG

Mfr description
A22137 BEARING A22137
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Fillet Radius
    0.046 in
  • Length Through Bore
    1.3100 in
  • Outer Ring Width
    0.5460 in
  • Outside Diameter  
    2.8345 in
  • Overall Height
    2.0000 in
  • Overall Width  
    1.3100 in
  • Precision Rating
    Not Rated
  • Weight
    1.3600 lb

Details

  • A/B Class
    B
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Country of Origin
    US
  • Finish Coating
    None
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Material
    Steel
  • Max Rpm
    5700 rpm
  • Outer Ring Type
    Straight
  • Product Type
    Spherical Roller Bearings
  • Series
    A20000
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    662327004415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)