Overview
Mfr description
22208 EJ W33 C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Internal ClearanceC3
- Measurement StandardMetric
- Series222
- UPC_NO747023088430
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data