Motion
22209 MB C3 W33

ROLLWAY
22209 MB C3 W33

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #00062834
MFR #22209 MB C3 W33
Your Price$501.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22209 MB C3 W33

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #00062834
MFR #22209 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$501.77/each(List $577.04)

Overview

Mfr description
22209MBC3W33 BEARING SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    Spherical Roller 222 Series
  • Manufacturer Product Page
  • UPC_NO
    637410003422
  • Weight
    1.20 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text