Motion
A22362MC0 SPHERICAL RLR BRG

LINK-BELT
A22362MC0 SPHERICAL RLR BRG

Roller Insert Bearing - 3.6250 in ID, 6.0000 in OD, 4.3800 in Width, Straight Bore, Open, C0
MI ITEM #00062878
MFR #A22362MC0 SPHERICAL RLR BRG
Your Price$1,914.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22362MC0 SPHERICAL RLR BRG

Roller Insert Bearing - 3.6250 in ID, 6.0000 in OD, 4.3800 in Width, Straight Bore, Open, C0
MI ITEM #00062878
MFR #A22362MC0 SPHERICAL RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,914.83/each(List $2,297.80)

Overview

Mfr description
A22362MC0 BEARING A22362M/C0

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    2600 rpm
  • Cage Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Outer Ring Width
    2.7500 in
  • Fillet Radius
    0.078 in
  • Series
    A20
  • UPC_NO
    662327004644
  • Weight
    10.75 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text